8 GPH Wall-Mount Single ADA Cooler Light Grey
Flexi-Guard® 8 GPH Wall-Mount Single ADA Cooler Light Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Mechanical bubbler push bars continue to provide water when electrical service is interrupted.
- Classic design fits well in all building designs.
- Provides refreshing, chilled water.
- Rated for indoor use.
- Vinyl clad finish is durable and attractive.
- Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ASME:
- ASME A112.19.3
- Antimicrobial:
- Yes
- Application:
- Classroom, Healthcare, Office
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Faucet Connection:
- Female, Compression, Hose
- Faucet Material:
- Brass
- Flow Rate:
- 8 gph
- Gauge (metal):
- 18 ga
- Handle Type:
- Lever
- Height:
- 20-5/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 18-1/16 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Phase:
- Single Phase
- Product Type:
- Cooler
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Spout Height:
- 3-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- Bucket Hook
- Style:
- Contemporary
- Type:
- EEMABF8L
- UL Listed:
- UL 399
- Volts:
- 115V
- Water Outlet Connection Size:
- 1-1/4 in
- Watts:
- 370 W
- Width:
- 18-5/8 in