Flexi-Guard® Barrier Free Refrigerator in Grey

Part #EEZSDLF  |  Item #2905614  |  Manufacturer Part #EZSDLF

$ 531.00 EACH

Color/Finish:
Grey

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Attractive, contemporary design matches modern architecture.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Vinyl clad finish is durable and attractive.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 0.1

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities]

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Grey

Color Finish Category: Greys

Flow Rate: 8 gph

Gauge: 18

Height: 19-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18-3/8 in

Material: Plastic

Material Type: Vinyl

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Product Type: Cooler

Refrigerant: R-134A

Side Spray: No

Type: EEZSDLF

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Width: 19 in