Flexi-Guard® 40-13/16 in. Bi-Level with Filter Chiller

Part #ELRPBM28RAK  |  Manufacturer Part #LRPBM28RAK

Starting at
$ 3,662.25 EACH

Height:

40-13/16 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Patented stainless steel design enhances any architectural design, whether classic landmark or cutting edge.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Mechanical push-button bubbler activation continues to provide water when electrical service is interrupted.
  • Flexi-Guard bubbler provides a flexible antimicrobial mouth guard to protect against injury and microorganisms.
  • Filter systems certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • One-piece back panel and one-piece louver panel eliminate unsightly seams.
  • Includes mounting frame.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Scrub, Hand Wash]

Built-In Water Filter: Yes

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

Gauge: 18

Height: 40-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 42, NSF 53, NSF 61, NSF 372]

Number Of Bowls: 1

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Self Contained Refrigerant: Yes

Side Spray: No

Type: ELRPBM28RAK

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 370

Width: 19 in