Flexi-Guard® LF GRN CLR ADA SGL SS

Part #EEZSG8S  |  Item #4670349  |  Manufacturer Part #EZSG8S

$ 923.25 EACH

Type:

EEZSG8S

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High-performance compressor and insulation greatly reduces energy consumption.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Electronic bubbler push bars for easy activation.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Equipped with StreamSaver low-flow bubbler.
  • Stainless steel finish is corrosion resistant and attractive.
  • GreenSpec Listed and badged to demonstrate commitment to sustainability.
  • Stainless steel finish is corrosion resistant and attractive.
  • Rated for indoor use.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 5

ASME Specifications: ASME A112.19.3

Antimicrobial: Yes

Application: [Scrub, Hand Wash]

CSA Certified: [CSA B45.4, CSA C22.2 No. 120]

Collection: Flexi-Guard®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Faucet Connection: [NPSM, Male]

Faucet Material: Brass

Flow Rate: 8 gph

Handle Type: Wristblade

Height: 19-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 18-3/8 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Origin: Domestic

Phase: Single Phase

Product Type: Cooler

Side Spray: No

Spout Height: 10-3/4 in

Spout Reach: 5 in

Spout Type: Gooseneck

Style: Contemporary

Type: EEZSG8S

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 360

Width: 19 in