Wall Mount Bi-Level Water Cooler in Light Grey Granite
Flexi-Guard® Wall Mount Bi-Level Water Cooler in Light Grey Granite
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
- Electronic bubbler push bars for easy activation.
- High-performance compressor and insulation greatly reduces energy consumption.
- Vinyl clad finish is durable and attractive.
- GreenSpec Listed and badged to demonstrate commitment to sustainability.
- Equipped with StreamSaver low-flow bubbler.
- Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
- Rated for indoor use.
-
Lead Law Compliant
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- AMP:
- 5
- ASME:
- ASME A112.19.3
- Application:
- Scrub, Hand Wash, Foodservice
- Built-In Water Filter:
- No
- CSA Certified:
- CSA B45.4, CSA C22.2 No. 120
- Collection:
- Flexi-Guard®
- Color Finish Category:
- Greys
- Color Finish Name:
- Light Grey Granite
- Faucet Connection:
- Threaded
- Faucet Material:
- Brass
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 25-5/16 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 36-3/4 in
- Material:
- Stainless Steel
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 100 psi
- Product Type:
- Cooler
- Self Contained Refrigerant:
- Yes
- Side Spray:
- No
- Spout Height:
- 9-1/8 in
- Spout Reach:
- 8 in
- Spout Type:
- Arc, Tube
- Style:
- Contemporary
- Type:
- EEZSTLG8LC
- UL Listed:
- UL 399
- Volts:
- 115V
- Watts:
- 370 W
- Width:
- 19 in