0 items

Elkay Weldbilt® Floor Mount Freestanding Kitchen Sink

EWNSF8130

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 3-1/2" drain opening centered in each compartment.
  • 8" high, full-length, sloped backsplash resists grime and is 2" thick to allow for plumbing.
  • Channel rim design with 2" apron, slanting sanitary turn under and inward sloping rim to minimize spillage.
  • Sink Size: 33" X 27 1/2" X 14"
  • Sink compartment pitched to drain.
  • Sink compartments have welded 1⁄4" radius coved corner construction; ground smooth for easy cleaning.
  • Sink polished to a uniform lustrous satin finish.
  • Stainless steel 14 gauge
  • Stainless steel tubular legs, 1-5⁄8" O.D.with up to 1" adjustable, bullet-shaped stainless steel feet.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Food Service
Bowl Size Single Or Left
30 in x 24 in x 14 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Weldbilt®
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
14
IAPMO Listed
No
Installation Type
Floor Mount
Lead Law Compliant
Yes
Material
Stainless Steel
Material Type
304
NSF Certified
Yes
NSF Specifications
NSF 2
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
33 in x 27-1/2 in
Package Quantity
1
Side Spray
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday