0 items

Elkay Sturdibilt® Floor Mount Freestanding Sink

ESS8345

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-5/8" O.D.with up to 1" adjustable bullet-shaped stainless steel feet.
  • 14" deep compartments.
  • 3-1/2" drain opening.
  • 8" high, full-length backsplash with 45-degree slope to resist grime.
  • Gauge of metal: 14; Stainless steel
  • Sink Size: 48" X 27 1/2" X 14"
  • Sink compartments pitched to drain.
  • Sink polished to a uniform lustrous satin finish.
  • Sink supported on (4) LK251 stainless steel adjustable tubular legs.
  • Sturdibilt®

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
15 in x 24 in x 14 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Bowl Size
15 in x 24 in x 14 in
Center Size
8 in
Collection
Sturdibilt®
Color Finish
Buffed Satin
Color Finish Category
Stainless Steel
Depth
14 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
14
IAPMO Listed
No
Installation Type
Floor Mount
Material
Stainless Steel
Material Type
304
NSF Certified
No
Number Of Bowls
3
Overall Sink Size
48 in x 27-1/2 in
Right Bowl Size
15 in x 24 in x 14 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday