Elkay

Gourmet® 1-Bowl Undermount Sink in Lustrous Highlighted Satin

Part #EELUH281610EK  |  Manufacturer Part #ELUH281610EK

Color/Finish:
Lustrous Highlighted Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Organize your sink with magnetic, stainless steel accessories that attach to sidewalls
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone finish provides durable, fine linear grain
  • Premium, 18 gauge stainless steel construction

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: [Residential, Multi-Family]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Gourmet®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 30-1/2 in x 18-1/2 in

Sink Bowl Size: 28 in x 16 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in