Elkay

Gourmet® 1-Bowl Undermount Sink Kit with Perfect Drain in Stainless Steel

Part #EELUH281610PDK  |  Manufacturer Part #ELUH281610PDK

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • No faucet drilling
  • Includes template
  • E-Dock: organize your sink with magnetic, stainless steel accessories that attach to sidewalls
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Gourmet®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-3/8 in

Gauge: 18

IAPMO Listed: No

Material Type: 304L

Number Of Bowls: 1

Overall Sink Size: 30-1/2 in x 18-1/2 in x 10 in

Sink Bowl Size: 28 in x 16 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel