15 x 17-1/2 in. 1 Hole Stainless Steel Drop- Bar Sink

You last purchased this on
 
Elkay

Lustertone® 15 x 17-1/2 in. 1 Hole Stainless Steel Drop- Bar Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 15 x 17-1/2 in. 1 Hole Stainless Steel Drop- Bar Sink

  • Fast #
  • Part #ELRAD1517551
  • Item #803994
  • Manufacturer Part #LRAD1517551
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
5-3/8 in
Basin Length:
12 in
Basin Width:
12 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
3.0 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Depth:
5-1/2 in
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
5-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
15 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
1 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
12 in x 12 in x 5-3/8 in
Sink Depth:
5-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 17-1/2 in
Style:
Traditional
Thickness:
0.0461 in
Weight:
4.75 lb
Width:
17-1/2 in