Elkay Gourmet® 1-Hole 2-Bowl Topmount Deep Kitchen Sink in Lustrous Highlighted Satin

EDLR3319101

Color Finish

(Pricing is for Lustrous Highlighted Satin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 1 3/4" radius coved corners
  • 18-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 14"×14"×10 1/8"
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Double bowl
  • Drain opening: 3 1/2"
  • Lustrous highlighted Lustertone® Satin finish with highlighted inside top bowl radius
  • Optional accessories: Cutting board: CB1613, CBR1418
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Underside is fully undercoated

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 14 in x 10 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
16.1 gal
Center Bowl Size
14 in x 14 in x 10 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
1 Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 19-1/2 in
Package Quantity
1
Right Bowl Size
14 in x 14 in x 10 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday