1-Hole Bar Faucet with Pull-Out Spray in Polished Chrome
Gourmet® 1-Hole Bar Faucet with Pull-Out Spray in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid brass construction
- Removable cartridge
- Low flow
- 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
- REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
- FULLY ROTATING SPOUT: Spout rotates a full 360 degrees; perfect for use in kitchen islands and bar/prep sinks.
- PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
- SOLID BRASS CONSTRUCTION: Built for long-term durability.
- 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Gourmet®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection:
- Female Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 11-13/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- Height:
- 11-13/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5 in
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 9-1/2 in
- Spout Reach:
- 8-11/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 11-7/8 in