Gourmet 15-1/2 x 19-1/4 in. Cutting Board

Part #ELKCBEG1518HW  |  Item #4006450  |  Manufacturer Part #LKCBEG1518HW

$ 112.50 EACH

Length:

15-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

CARB OTC LEED Compliant: No

Collection: Gourmet

Dishwasher Safe: No

GSA Approved: No

Height: 1 in

IAPMO Listed: No

Length: 15-1/2 in

Material: [Solid Maple, Hardwood]

Origin: Domestic

Product Type: Accessory

Side Spray: No

Style: Traditional

Thickness: 1 in

Width: 19-1/4 in