Elkay

Gourmet® 2-Bowl Stainless Steel Undermount Perfect Drain Kitchen Sink in Lustrous Highlighted Satin

Part #EELUH3120LPDK  |  Manufacturer Part #ELUH3120LPDK

Color/Finish:
Lustrous Highlighted Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • E-Dock: organize your sink with magnetic, stainless steel accessories that attach to sidewalls
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Collection: Gourmet®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 9-7/8 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-3/8 in

Gauge: 18

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 31-1/4 in x 20-1/2 in

Right Bowl Size: 14 in x 18 in x 9-7/8 in

Sink Bowl Size: 13-1/2 in x 16 in x 7-7/8 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in