Elkay Gourmet® 2-Hole 1-Bowl Topmount Kitchen Sink in Lustrous Highlighted Satin

ELRAD1716552

Color Finish

(Pricing is for Lustrous Highlighted Satin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 21".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full spray sound deadening
  • Gauge: 18
  • High quality stainless steel
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Single Bowl
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.3
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
3 gal
Center Size
4 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
5-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Overall Sink Size
17 in x 16 in
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14 in x 10 in x 5-3/8 in
Sink Size Range
Less than 20 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday