Elkay

Gourmet® 2-Hole 2-Bowl Self-rimming or Drop-in Kitchen Sink in Lustertone

Part #ELMR3322MR2  |  Manufacturer Part #LMR3322MR2

Color/Finish:
Lustertone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Gourmet®

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 7-7/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 7-7/8 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 2 Hole

Overall Sink Size: 33 in x 22 in

Right Bowl Size: 21 in x 15-3/4 in x 7-3/4 in

Shape: Rectangular

Sink Bowl Size: 7-1/2 in x 15-3/4 in x 5 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Width: 22 in