23-1/4 in. Hardwood Cutting Board

You last purchased this on
 
Elkay

Gourmet 23-1/4 in. Hardwood Cutting Board

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet 23-1/4 in. Hardwood Cutting Board

  • Fast #
  • Part #ELKCBEG2217HW
  • Item #3827669
  • Manufacturer Part #LKCBEG2217HW
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Multi-Family
CARB OTC LEED Compliant:
No
Collection:
Gourmet
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin
Dishwasher Safe:
No
GSA Approved:
No
Height:
1 in
IAPMO Listed -:
No
Length:
23-273/1000 in
Material:
Solid Maple, Hardwood
Number of Bowls:
2
Origin:
Domestic
Product Type:
Accessory
Side Spray:
No
Sink Installation Type:
Drop-in
Size:
23-1/4 in x 17-3/8 in
Style:
Traditional
Thickness:
1 in
Width:
17-363/1000 in