3-Hole 3-Bowl Stainless Steel Kitchen Sink in Satin
Gourmet® 3-Hole 3-Bowl Stainless Steel Kitchen Sink in Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Depth:
- 7-7/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 7-7/8 in
- IAPMO Listed -:
- Yes
- Length:
- 43 in
- Material Type:
- 304
- Number of Bowls:
- 3
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Sink Bowl Size:
- 9-1/4 in x 12 in x 6 in
- Sink Bowl Size, Right:
- 14 in x 18 in x 7-3/4 in
- Sink Depth:
- 7-7/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 43 in x 22 in
- Style:
- Traditional
- Type:
- ELCR43223
- Weight:
- 27 lb
- Width:
- 22 in