Elkay

Gourmet 33 x 21-1/4 in. 18 ga 1-Hole 2-Bowl Self-Rimming or Drop-in 304 Stainless Steel Kitchen Sink with Center Drain in Lustertone

Part #ELR3321PD1  |  Manufacturer Part #LR3321PD1

Color/Finish:
Lustertone

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • LUSTERTONE FINISH: Durable, handcrafted finish looks as great on day 3,000 as on day one. Light scratches naturally blend into sink finish with time.
  • TOP MOUNT INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • INCLUDES: One LKPD1 Perfect Drain and Strainer.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.2, ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.2, CSA B45.4

Collection: Gourmet

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 9-3/8 in

Drain Location: Center

Drain Opening: 3-3/8 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304

NSF Certified: No

Number Of Bowls: 2

Number of Holes: 1 Hole

Overall Sink Size: 33 in x 21-1/4 in

Right Bowl Size: 13-1/2 in x 16 in x 7-3/4 in

Shape: Rectangular

Sink Bowl Size: 13-1/2 in x 16 in x 7-3/4 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in