Elkay Gourmet® 33 x 22-1/2 in. Double Bowl Apron Fron Undermount Sink Lustrous Highlighted Satin

EELUHF3320

Color Finish

(Pricing is for Lustrous Highlighted Satin)

$1277.56

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bowl size: 13 1/2" X 16" X 7 7/8"
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Full undercoating
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Lustrous highlighted satin finish
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
CSA Certified
CSA B45.4
Capacity
13.9 gal
Center Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Collection
Gourmet®
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Installation Type
Apron Front
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Number of Holes
No Hole
Origin
Domestic
Overall Sink Size
33 in x 20-1/2 in
Package Quantity
1
Right Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Side Spray
No
Sink Bowl Size
13-1/2 in x 16 in x 7-7/8 in
Sink Size Range
31 in - 35 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday