33 x 20-1/2 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink with Sound Dampening in Lustrous Satin

You last purchased this on
 
Elkay

Lustertone® 33 x 20-1/2 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink with Sound Dampening in Lustrous Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 33 x 20-1/2 in. Stainless Steel Single Bowl Farmhouse Kitchen Sink with Sound Dampening in Lustrous Satin

  • Fast #
  • Part #EELUHFS2816
  • Item #1884468
  • Manufacturer Part #ELUHFS2816
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • FARMHOUSE DESIGN: The sink material is extended to the front panel of the sink, adding a stylish design element to your kitchen.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • CABINET SIZE: 36" minimum custom cabinet required for proper installation.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
7-7/8 in
Basin Length:
28 in
Basin Width:
16 in
CSA Certified:
CSA B45.4
Capacity:
14.6 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Satin
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
No
Height:
8 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
28 in x 16 in x 7-7/8 in
Sink Depth:
8 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Traditional
Thickness:
0.0460 in
Weight:
24 lb
Width:
20-1/2 in