37 x 19-1/2 in. 2 Hole Stainless Steel Triple Bowl Drop-in Kitchen Sink
Gourmet 37 x 19-1/2 in. 2 Hole Stainless Steel Triple Bowl Drop-in Kitchen Sink
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One set of 8" on center faucet holes, deck mounted.
- 3-1/2" drain opening.
- High quality 18 gauge, type 3 series stainless steel.
- Kit includes faucet and strainer; save the time and cost of having to purchase each item separately.
- NSF certified.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Foodservice
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- Gourmet
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Hardware Included:
- Yes
- Height:
- 10 in
- IAPMO Listed -:
- No
- Length:
- 37 in
- Material Type:
- 300
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Bowls:
- 3
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Right:
- 10 in x 14 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Style:
- Traditional
- Weight:
- 22 lb
- Width:
- 19-1/2 in