4-Hole 1-Bowl Stainless Steel Kitchen Sink in Lustrous Highlighted Satin

You last purchased this on
 
Elkay

Gourmet® 4-Hole 1-Bowl Stainless Steel Kitchen Sink in Lustrous Highlighted Satin

  • Fast #
  • Part #ES60194
  • Item #625083
  • Manufacturer Part #S60194
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet® 4-Hole 1-Bowl Stainless Steel Kitchen Sink in Lustrous Highlighted Satin

This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Highlighted Satin Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • BUILT-IN DRAINBOARD: Keep your countertop clean with a drainboard that channels water into the sink; use to hold hot pots, meal prep and dry dishes.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
7-1/2 in
Basin Length:
19 in
Basin Width:
16 in
CSA Certified:
CSA B45.4
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Faucet Included:
No
Gauge (metal):
20 ga
Hardware Included:
No
Height:
7-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Top Mount
Length:
60 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
4 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
19 in x 16 in x 7-1/2 in
Sink Depth:
7-1/2 in
Sink Installation Type:
Self-rimming/Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Greater than 36 in
Sink Size, Overall:
60 in x 25 in
Style:
Traditional
Thickness:
0.0461 in
Width:
25 in