5 Hole Single Bowl Top Mount and Undermount Kitchen Sink with Center Drain
Gourmet® 5 Hole Single Bowl Top Mount and Undermount Kitchen Sink with Center Drain
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fully undercoated
- Dual mount: versatile design allows the sink to be installed as a top mount or undermount
- Ultra thin edge reduces barrier between sink and countertop
- Bowl depth: 10"
- Satin finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- Basin Depth:
- 10 in
- Basin Length:
- 24 in
- Basin Width:
- 16 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 10 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Included:
- No
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Overflow Included:
- No
- Sink Bowl Size:
- 24 in x 16 in x 10 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 27 in x 22 in