0 items

Elkay Gourmet Celebrity® 2-Hole 2-Bowl Topmount Kitchen Sink in Brushed Satin

EGECR33212

Color Finish

(Pricing is for Brushed Satin)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 20-gauge, type 304 nickel bearing stainless steel
  • 3" vertical and 2 1/4" horizontal radius coved corners
  • ADA
  • Bowls are recessed 3/16" below outside edge of sink
  • Celebrity® bright finish
  • Drain opening: 3 1/2"
  • Left & right bowl: 14"×15 3/4"×5 3/8"
  • Minimum cabinet size: 36"
  • Underside of sink is fully undercoated

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 15-3/4 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Bowl Size
14 in x 15-3/4 in x 5-1/4 in
Center Size
4 in
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
2 Hole
GSA Approved
No
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 21-1/4 in
Package Quantity
1
Right Bowl Size
14 in x 15-3/4 in x 5-1/4 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0351 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday