25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin

You last purchased this on
 
Elkay

Celebrity 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Celebrity 25 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin

  • Fast #
  • Part #EDCR2522103
  • Item #62737
  • Manufacturer Part #DCR2522103
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
BAA Compliant:
Yes
Basin Depth:
10 in
Basin Length:
21 in
Basin Width:
15-3/4 in
CSA Certified:
CSA B45.4
Capacity:
13.5 gal
Collection:
Celebrity
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Satin
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
Hardware Included:
Yes
Height:
10-1/4 in
IAPMO Listed -:
Yes
Length:
25 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
3 Hole
Origin:
Domestic
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
21 in x 15-3/4 in x 10 in
Sink Depth:
10-1/4 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25 in x 22 in
Style:
Traditional
Thickness:
0.0351 in
Weight:
11 lb
Width:
22 in