Elkay Gourmet Celebrity® 4-Hole 2-Bowl Topmount Kitchen Sink in Brushed Satin

EGECR33214

Color Finish

(Pricing is for Brushed Satin)

$574.82

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Fully undercoated
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14 in x 15-3/4 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Center Bowl Size
14 in x 15-3/4 in x 5-1/4 in
Center Size
12 in
Collection
Gourmet Celebrity®
Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Depth
5-3/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
4 Hole
Gauge
20
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Domestic
Overall Sink Size
33 in x 21-1/4 in
Package Quantity
1
Right Bowl Size
14 in x 15-3/4 in x 5-1/4 in
Shape
Rectangular
Side Spray
No
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday