Elkay Gourmet® Double Bowl Undermount Sink Stainless Steel

EEAQDUH3118

Color Finish

(Pricing is for Stainless Steel)

$569.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 4 7/8" high aqua divide
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Sound Guard® undercoating
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
14-7/16 in x 16-1/8 in x 8 in
CSA Certified
Yes
Center Bowl Size
14-107/250 in x 16-71/500 in x 8 in
Collection
Gourmet®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
19
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Global
Overall Sink Size
32-1/2 in x 18-1/8 in
Package Quantity
1
Right Bowl Size
14-7/16 in x 16-1/8 in x 8 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0420 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday