Elkay Gourmet E-Dock™ 1-Bowl Topmount Kitchen Sink Kit with Center Drain

EDLR252210EK

Number of Holes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet E-Dock™
Color Finish
Lustrous Highlighted Satin
Color Finish Category
Stainless Steel
Depth
10-3/8 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
Yes
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Number of Holes
1 Hole
Overall Sink Size
25 in x 22 in
Sink Bowl Size
21 in x 15-3/4 in x 10 in
Sink Size Range
20 in - 25 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday