1-Bowl Undermount Kitchen Sink in Lustrous Highlighted Satin
Gourmet E-Dock™ 1-Bowl Undermount Kitchen Sink in Lustrous Highlighted Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- E-Dock: organize your sink with magnetic, stainless steel accessories that attach to sidewalls
- Edgeless drain eliminates the gap around the drain, so food and gunk doesn't accumulate and goes right down the drain to provide a cleaner sink
- Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
- Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3, ASME A112.18.2
- Application:
- Residential, Multi-Family
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Gourmet E-Dock™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Highlighted Satin
- Depth:
- 10 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-3/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 21 in x 15-3/4 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 23-1/2 in x 18-1/4 in