Gourmet E-Dock™ 2-Hole 1-Bowl Topmount Kitchen Sink Kit with Center Drain

Part #ELR3122EK2  |  Item #4219546  |  Manufacturer Part #LR3122EK2

Number of Holes:

2 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Gourmet E-Dock™

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 7-5/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 31 in x 22 in

Sink Bowl Size: 28 in x 16 in x 7-1/2 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in