Elkay

Gourmet E-Dock™ 4-Hole 1-Bowl Topmount Kitchen Sink with Center Drain

Part #EDLR252210EK4  |  Manufacturer Part #DLR252210EK4

Number of Holes:

4 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Gourmet E-Dock™

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 10-3/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 21 in x 15-3/4 in x 10 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in