Gourmet E-Dock™ 5-Hole 1-Bowl Topmount Kitchen Sink with Center Drain in Lustrous Highlighted Satin

Part #ELR2522EK5  |  Item #4219836  |  Manufacturer Part #LR2522EK5

Number of Holes:

5 Hole
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Gourmet E-Dock™

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 8-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number of Holes: 5 Hole

Overall Sink Size: 25 in x 22 in

Sink Bowl Size: 21 in x 15-3/4 in x 7-3/4 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in