Elkay Gourmet Lustertone® 1-Hole Quick Clip Deep Kitchen Sink

EDLRQ2522121

Manufacturer Part #: DLRQ2522121

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Countertop mounting clips included
  • Heavy duty Sound Guard insulation
  • High quality, thick 18 gauge, type 304 nickel bearing stainless steel
  • 21" X 15 3/4" X 12 1/8"

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Collection
Gourmet Lustertone®
Depth
12-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Sink Bowl Size
21 in x 15-3/4 in x 12 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Type
EDLRQ2522121

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday