31-3/4 x 16-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone

You last purchased this on
 
Elkay

Lustertone® 31-3/4 x 16-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Lustertone® 31-3/4 x 16-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Lustertone

  • Fast #
  • Part #EELUHAD321655PD
  • Item #7193271
  • Manufacturer Part #ELUHAD321655PD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustertone Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • PERFECT DRAIN: Edgeless drain eliminates the gap around the drain for a cleaner, more hygienic sink; food and gunk go right down the drain.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • INCLUDES: Two LKPD1 Perfect Drains and strainers.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.2, ASME A112.19.3
Application:
General Use
CSA Certified:
CSA B125.2, CSA B45.4
Capacity:
8.4 gal
Collection:
Lustertone®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustertone
Depth:
5-3/8 in
Drain Location:
Rear Center
Drain Opening:
3-3/8 in
Gauge (metal):
18 ga
Hardware Included:
No
Height:
5-3/8 in
IAPMO Listed -:
Yes
Length:
31-3/4 in
Material Type:
304
NSF Certified:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
14 in x 14 in x 5-1/2 in
Sink Bowl Size, Left:
14 in x 14 in x 5-1/2 in
Sink Bowl Size, Right:
14 in x 14 in x 5-1/2 in
Sink Depth:
5-3/8 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Traditional
Thickness:
0.0461 in
Weight:
13.11 lb
Width:
16-1/2 in