Elkay

Gourmet Lustertone® OS4-Hole 1-Bowl Topmount Kitchen Sink with Rear Center Drain

Part #ELRAD202255OS4  |  Item #1679414  |  Manufacturer Part #LRAD202255OS4

Number of Holes:

4 Hole
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.3

Application: General Use

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Gourmet Lustertone®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number of Holes: 4 Hole

Overall Sink Size: 19-1/2 in x 22 in

Sink Bowl Size: 16 in x 16 in x 5-3/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in