Elkay Gourmet Pacemaker® 17 x 20 in. Single Bowl Sink 2 Hole

EPSR17202

Manufacturer Part #: PSR17202

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Pacemaker
  • Countertop mounting clips included
  • Heavy duty Sound Guard insulation
  • Full undercoating
  • High quality, thick 20 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 14" X 14" X 6 1/2"
  • Bright satin finish
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 21".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
Yes
Capacity
5.5 gal
Center Size
4 in
Collection
Gourmet Pacemaker®
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
20
Height
7-1/8 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
2 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
14 in x 14 in x 6-1/2 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Type
EPSR17202
Width
20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday