17 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brilliant Satin
Gourmet Pacemaker® 17 x 22 in. 3 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brilliant Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Countertop mounting clips included
- Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- Heavy duty Sound Guard® insulation
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 21".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet Pacemaker®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliant Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Sink Bowl Size:
- 13-1/2 in x 16 in x 7 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17 in x 22 in