22 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brilliant Satin
Gourmet Pacemaker® 22 x 22 in. 1 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brilliant Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Type 304 nickel bearing stainless steel; 20-gauge,
- Bowl size: 19"x16"x7 1/8"
- Single bowl
- Recommended accessories:LK35, LK99 or LKKDT35
- Drain opening: 3 1/2"
- Lustrous highlighted Pacemaker® bright satin finish with highlighted inside top bowl radius
- Underside is fully undercoated
- 1 3/4" radius coved corners
- Optional accessories: Cutting board: CB1713, CBS1316
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Gourmet Pacemaker®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliant Satin
- Depth:
- 7-1/8 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Height:
- 7-1/8 in
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Shape:
- Square
- Sink Bowl Size:
- 19 in x 16 in x 7 in
- Sink Depth:
- 7-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 22 in x 22 in