Elkay Gourmet Pacemaker® 3-Hole 1-Bowl Topmount or Drop-In Kitchen Sink in Brilliant Satin

EPSRQ19183

Manufacturer Part #: PSRQ19183

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Single bowl
  • Quick clip installation system
  • 20-gauge, type 304 nickel bearing stainless steel
  • Bowl size: 16"×11 1/2"×7 1/8"
  • 1 3/4" radius coved corners
  • Underside is fully undercoated
  • Drain opening: 3 1/2"
  • Pacemaker® bright Satin finish
  • Recommended accessories:LK35, LK99 or LKKDT35

SPECIFICATIONS

ADA Compliant
No
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Gourmet Pacemaker®
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
20
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Shape
Rectangular
Sink Bowl Size
16 in x 11-1/2 in x 7 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday