Elkay Gourmet Pacemaker® 4-Hole 1-Bowl Topmount Kitchen Sink with Center Drain in Brilliant Satin

EPSR25224

Manufacturer Part #: PSR25224

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 20 gauge, type 304 nickel bearing stainless steel
  • Bowl size: 21" x 15 3/4" x 7 1/2"
  • Full undercoating
  • Bright satin finish
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
9.6 gal
Center Size
4 in
Collection
Gourmet Pacemaker®
Depth
7-1/2 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
20
Height
7-1/2 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
4 Hole
Origin
Domestic
Package Quantity
1
Side Spray
No
Sink Bowl Size
21 in x 15-3/4 in x 7-1/8 in
Sink Installation Type
Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday