4-Hole Stainless Steel 1-Bowl Top Mount Quick-Clip Kitchen Sink

You last purchased this on
 
Elkay

Gourmet Pacemaker® 4-Hole Stainless Steel 1-Bowl Top Mount Quick-Clip Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet Pacemaker® 4-Hole Stainless Steel 1-Bowl Top Mount Quick-Clip Kitchen Sink

  • Fast #
  • Part #EPSRQ22224
  • Item #1883518
  • Manufacturer Part #PSRQ22224
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quick clip installation system
  • 20-gauge, type 304 nickel bearing stainless steel
  • Single bowl
  • Pacemaker® bright Satin finish
  • Underside is fully undercoated
  • Drain opening: 3 1/2"
  • 1 3/4" radius coved corners
  • Bowl size: 19"x16"x7 1/8"
  • Optional accessories:Cutting board: CB1713, CBS1316
  • Recommended accessories:LK35, LK99 or LKKDT35
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
CSA Certified:
CSA B45.4
Collection:
Gourmet Pacemaker®
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliant Satin
Depth:
7-1/8 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
4 in
Gauge (metal):
20 ga
IAPMO Listed -:
Yes
Material Type:
304L
Number of Bowls:
1
Number of Holes:
4 Hole
Sink Bowl Size:
19 in x 16 in x 7 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22 in x 22 in