Single Bowl Top Mount Bar Sink in Lustrous Highlighted Satin

You last purchased this on
 
Elkay

Gourmet® Single Bowl Top Mount Bar Sink in Lustrous Highlighted Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet® Single Bowl Top Mount Bar Sink in Lustrous Highlighted Satin

  • Fast #
  • Part #ELRAD1316652
  • Item #2905705
  • Manufacturer Part #LRAD1316652
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Lustrous Highlighted Satin Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • ADA COMPLIANT: Product is ADA compliant when properly installed.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • SOUND GUARD® TECHNOLOGY: Large pads enhance sound-deadening performance for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
6-3/8 in
Basin Length:
10 in
Basin Width:
10 in
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
2.5 gal
Collection:
Gourmet®
Color Finish Category:
Stainless Steel
Color Finish Name:
Lustrous Highlighted Satin
Depth:
6-1/2 in
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
6-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Drop-in
Length:
13 in
Material:
Stainless Steel
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Origin:
Domestic
Side Spray:
No
Sink Bowl Size:
10 in x 10 in x 6-3/8 in
Sink Depth:
6-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
13 in x 16 in
Style:
Traditional
Thickness:
0.0461 in
Width:
16 in