Single Handle Pull Out Kitchen Faucet in Oil Rubbed Bronze

You last purchased this on
 
Elkay

Gourmet Single Handle Pull Out Kitchen Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Gourmet Single Handle Pull Out Kitchen Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #ELKGT1041RB
  • Item #4036144
  • Manufacturer Part #LKGT1041RB
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • ADA COMPLIANT: Faucet is ADA compliant.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • HI and MID RISE: Faucet can be installed at two different heights to meet your needs.
  • PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Gourmet
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Faucet Connection Size:
3/8 in
Faucet Height:
8-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Kitchen Faucet Type:
Pull Out
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
11 in
Spout Reach:
10-1/8 in
Spout Swivel:
110°
Style:
Traditional
Supply Lines Included:
No
UL Listed:
No
Weight:
7.65 lb