Elkay

Gourmet® Single Lever Handle Bar Faucet in Brushed Nickel

Part #ELKGT1042NK  |  Manufacturer Part #LKGT1042NK

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ADA COMPLIANT: Faucet is ADA compliant.
  • LEAD-FREE COMPLIANT: Certified to NSF/ANSI 61 and 372 to meet all federal and state regulations for low or no-lead products.
  • LOW FLOW: Includes water-saving features.
  • SOLID BRASS CONSTRUCTION: Built for long-term durability.
  • PULL-OUT SPRAY HEAD: Provides extra reach for additional cleaning and rinsing coverage.
  • REMOVABLE CARTRIDGE: Allows for easy repair and replacement of cartridge.
  • 1 FAUCET HOLE: Faucet designed to be installed using one faucet hole.
  • 2.5" MAX THICKNESS: Faucet can be installed in countertops up to 2.5" thick.

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Gourmet®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: Female Compression

Faucet Connection Size: 3/8 in

Faucet Height: 13-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 13-1/2 in

Lead Law Compliant: Yes

Length: 2 in

Material: Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Side Spray: No

Spout Height: 5 in

Spout Reach: 8-3/4 in

Spout Swivel: 110°

Spout Type: Pull Out

Trim Only: No

WaterSense Labeled: Yes

Width: 12 in