Gourmet Stainless Steel Single Bowl Top Mount and Stainless Steel Undermount Kitchen Sink with Center Drain

Part #EDPSSR2722100  |  Item #4396127  |  Manufacturer Part #DPSSR2722100

$ 471.00 EACH

Number of Holes

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slim Rim — ultra thin edge reduces barrier between sink and countertop
  • Fully undercoated
  • Bright satin finish
  • Bowl depth: 10"

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Gourmet

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 20

IAPMO Listed: Yes

Material Type: 304L

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 27 in x 22 in

Sink Bowl Size: 24 in x 16 in x 10 in

Sink Installation Type: Drop-in

Sink Material: Stainless Steel

Sink Size Range: 25 in - 30 in