Elkay

Gourmet® Stainless Steel Single Bowl Top Mount Bar Sink Lustrous Highlighted Satin

Part #EDLFR191810  |  Manufacturer Part #DLFR191810

Color/Finish:
Lustrous Highlighted Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Countertop mounting clips included
  • Fully undercoated
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Capacity: 8.9 gal

Collection: Gourmet®

Color Finish: Lustrous Highlighted Satin

Color Finish Category: Stainless Steel

Depth: 10-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

Height: 10-1/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 19 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 19 in x 18 in

Side Spray: No

Sink Bowl Size: 16 in x 13-1/2 in x 10 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Thickness: 0.0460 in

Type: EDLFR191810

Width: 18 in