Elkay Gourmet® Undercounter Kitchen Sink in Satin

EELUHAD211545

Color Finish

(Pricing is for Satin Stainless Steel)

$569.08

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • CABINET SIZE: Minimum cabinet size for this sink is 27".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • No faucet drilling
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
21 in x 15-3/4 in x 4-1/2 in
CSA Certified
CSA B45.4
Capacity
5.7 gal
Collection
Gourmet®
Color Finish
Satin Stainless Steel
Color Finish Category
Stainless Steel
Depth
4-1/2 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Origin
Domestic
Overall Sink Size
23-1/2 in x 18-1/4 in
Package Quantity
1
Side Spray
No
Sink Size Range
20 in - 25 in
Thickness
0.0461 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday