Green Ticker™ Wall Mount Stainless Steel Bottle Filling Station

Part #ELZWSERFP8RF  |  Item #4707179  |  Manufacturer Part #LZWS-ERFP8-RF

$ 1,818.00 EACH

Installation Type:

Wall Mount
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Touchless, sensor activation (bottle filler) designed to retrofit with an existing refrigerated push-button fountain.
  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Fill rate is 1.1 GPM. Laminar flow provides clean fill with minimal splash. Real drain system eliminates standing water.
  • Visual filter monitor with LED filter status indicator for when filter change is necessary.
  • The 3,000-gallon filter is certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Ships with new top panel, frame and integral ezH2O station.
  • Rated for indoor use.
  • Bottle filler meets ADA guidelines for reach range; fountain meets ADA guidelines for wheelchair access.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 1

ANSI Specifications: ANSI 372, ANSI 42, ANSI 53, ANSI 61

Antimicrobial: Yes

Application: Architectural, Government, Gym, Healthcare Settings, Hospitality, Municipal, Office Buildings, Public Facilities, Schools, Universities

Built-In Water Filter: Yes

CSA Certified: CSA C22.2 No. 120

Collection: Green Ticker™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Filtering Material: Yes

Flow Rate: 8 gph

Gauge: 18

Height: 40-13/16 in

Indoor Outdoor: Indoor

Installation Type: Wall Mount

Lead Law Compliant: Yes

Length: 38-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 42, NSF 53, NSF 61

Origin: Domestic

Self Contained Refrigerant: No

Side Spray: No

UL Listed: UL 399

Volts: 115V

Water Outlet Connection Size: 1-1/4 in

Watts: 15

Width: 19-1/4 in