19-13/16 in. 8 gph Wall Mount Filtered Water Cooler in Stainless Steel

You last purchased this on
 
Elkay

Hands-Free® 19-13/16 in. 8 gph Wall Mount Filtered Water Cooler in Stainless Steel

  • Fast #
  • Part #ELZO8S
  • Item #3691123
  • Manufacturer Part #LZO8S
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Hands-Free® 19-13/16 in. 8 gph Wall Mount Filtered Water Cooler in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hermetically sealed refrigeration system provides chilled water to satisfy thirst.
  • Touchless, sensor-activated units are designed for easy use and improved hygiene.
  • Attractive, contemporary design matches modern architecture.
  • Rated for indoor use.
  • Filtered units display filter status for easy notification of expiration.
  • Stainless steel finish is corrosion resistant and attractive.
  • Filter system certified to NSF 42 and 53 for lead, Class 1 particulate, chlorine, taste and odor reduction.
  • Exclusive fastenerless integrated drain reduces debris accumulation and is easy to clean.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
AMP:
5
ANSI:
ANSI 61, ANSI 42, ANSI 53, ANSI 372
ASME:
ASME A112.19.3
Antimicrobial:
Yes
Application:
Schools, Universities, Hospitality, Gym, Office Buildings, Healthcare Settings, Government, Municipal, Public Facilities
Built-In Water Filter:
Yes
CSA Certified:
CSA B45.4, CSA C22.2 No. 120
Collection:
Hands-Free®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Filtering Material:
Yes
Flow Rate:
8 gph
GSA Approved:
No
Gauge (metal):
18 ga
Height:
19-13/16 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
18-3/8 in
Material:
Stainless Steel
NSF:
NSF 42, NSF 53, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Pressure - Maximum:
105 psi
Product Type:
Cooler
Refrigerant:
R-134A
Self Contained Refrigerant:
Yes
Side Spray:
No
UL Listed:
UL 399
Volts:
115V
Water Outlet Connection Size:
1-1/4 in
Watts:
370 W
Width:
19 in